Order Entry
Canada
ContactUsLinkComponent
 
Robotics Storage Cabinet
  470226-038
undefined
Robotics Storage Cabinet
  470226-038
 :  XP-5024M

 

  • Depth:
    24"
  • Width:
    50"
  • Description:
    Robotics storage cabinet
  • Height:
    53"
  • Length:
    53"
  • Material:
    Maple
  • Cat. no.:
    470226-038
  • Supplier No.:
    XP-5024M

 

 

A flexible robotics storage solution

  • 3-Point locking handles for security
  • SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Five nail box compartment totes measuring 51/2"W x 101/2"D x 21/2"H
  • Five totes measuring 131/2"W x 19"D x 41/4"H
  • Four locking casters with weight capacity of 350 lbs. each
  • Limited Lifetime Warranty
  • Made in the USA
  • One fixed and 5 adjustable shelves

A mobile storage cabinet designed to work perfectly to store your robots and parts. The cabinet is made of maple plywood and has swinging doors that are outfitted to accept a combination lock. The interior has two sections. The left-hand section has two pull out drawers with full extension glides for storing fully or partially built robots. The right-hand section has one fixed and four adjustable shelves. The cabinet comes with 10 totes and rolls easily on heavy-duty locking casters.