Order Entry
Canada
ContactUsLinkComponent
Mobile Robotics Cabinet
Mobile Robotics Cabinet
  470226-036
undefined
Mobile Robotics Cabinet
  470226-036
 :  XM-4424M

 

  • Depth:
    24"
  • Width:
    44"
  • Description:
    Mobile robotics cabinet
  • Height:
    68"
  • Length:
    68"
  • Material:
    Maple
  • Cat. no.:
    470226-036
  • Supplier No.:
    XM-4424M

 

 

Your mobile robotics storage with room for 6 competition Robots

  • 1" thick cabinet bottom for strength and durability
  • 3 point locking handles
  • 4" Heavy duty locking swivel casters
  • SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA

This mobile robotics storage cabinet offers storage for six competition size robots. This maple plywood storage cabinet provides six separate storage compartments. Each of the six compartments has a fixed shelf which holds up to an 18” square robot. The solid doors are outfitted with a secure 3 point locking handle. This cabinet is constructed with a 1" thick bottom for security and durability. The mobile robotics storage cabinet moves easily on 4" heavy-duty locking casters.