Order Entry
Canada
ContactUsLinkComponent
Tool Cabinet Storage
Tool Cabinet Storage
  470226-022
undefined
Tool Cabinet Storage
  470226-022
 :  TC-12

 

  • Depth:
    22"
  • Width:
    60"
  • Description:
    Tool cabinet storage
  • Height:
    84"
  • Length:
    84"
  • Material:
    Maple
  • Environmentally Preferable:
  • Cat. no.:
    470226-022
  • Supplier No.:
    TC-12

 

 

Easily access your tools for Fab lab

  • Both sets of doors include locks
  • SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • Solid Maple and Maple Veneer Construction
  • The interior on the upper half, including the doors, is lined with 1/4" pegboard
  • The lower half has one fixed and two adjustable 1" plywood shelves

Cabinet is constructed of solid maple and maple veneer. The interior on the upper half, including the doors, is lined with 1/4" pegboard. The lower half has one fixed and two adjustable 1" plywood shelves. Both sets of doors include locks. The cabinet can be ordered with or without tools—they are designed for a variety of tool combinations and with tools for a specific use. Totes and tools are not included.