About this item
Advanced mechanical protection economical medium duty comfortable sleeve with INTERCEPT™ technology.
- INTERCEPT™ Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
- Seamless design and length and width options ensure an excellent fit and make this the #1 choice for all-day comfort
- HyFlex® 11-251 INTERCEPT™ sleeves are engineered to perform in combination with any HyFlex® cut-resistant glove
INTERCEPT™ Cut Resistance Technology has been tested to perform at or exceed industry standards
HyFlex® 11-251 INTERCEPT™ sleeves are ideally suited for assembly of metal parts, light metal presses, maintenance, and primary assembly applications in automotive and transport, aerospace, machinery and equipment, metal fabrication, and white goods industries.
This Ansell proprietary technology offers best-in class cut protection and increased comfort. The seamless design and the width options makes the sleeve the worker’s best choice for all-day comfort. Color-coding facilitates easy sorting after laundry. 11-251 INTERCEPT™ sleeves are made of black yarn and are silicone-free for paint and finish processes. The special knitted bicep cuffs keep the sleeve in place.
Specifications
- Catalog No:
- 75845-790
- 75845-972
- 75845-964
- 75845-966
- 75845-968
- 75845-970
- Model:
- 11-251
- 11-251
- 11-251
- 11-251
- 11-251
- 11-251
- Garment application:
- Mechanical protection, Industrial, Laboratory
- Mechanical protection, Industrial, Laboratory
- Mechanical protection, Industrial, Laboratory
- Mechanical protection, Industrial, Laboratory
- Mechanical protection, Industrial, Laboratory
- Mechanical protection, Industrial, Laboratory
- Risk area:
- Cuts
- Cuts
- Cuts
- Cuts
- Cuts
- Cuts
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Yarn
- Yarn
- Yarn
- Yarn
- Yarn
- Yarn