Order Entry
Canada
Orders LinkContactUsLinkComponent
PRO Multi-Prep Homogenizing System, PRO Scientific

PRO Multi-Prep Homogenizing System, PRO Scientific

Supplier:   PRO SCIENTIFIC INC.
PRO Multi-Prep Homogenizing System, PRO Scientific
Certificates
PRO Multi-Prep Homogenizing System, PRO Scientific
PRO Multi-Prep Homogenizing System, PRO Scientific

2 Options Available Below

Product Details & Documents

Automated multi-sample homogenizing.

  • Process up to 6 samples at the same time
  • Store up to 10 different programs with optional oscillation
  • Accomodates tubes from 5ml up to 50ml
  • Automated engagement and disengagement
  • Avoid cross-contamination
  • Made in the USA with 2 Year Warranty
  • Accessories sold separately

Time Saver—Free up your valuable lab time by homogenizing with the Multi-Prep Rapid Homogenizer and significantly increase your laboratory productivity

With its automated processes, the Multi-Prep can produce more consistent homogenizing results compared to traditional non-automated and standard manual homogenizing methods. Homogenizer protocols vary within any lab and the Multi-Prep’s programmability function can store up to 10 different homogenizing programs in memory. For new homogenizing trials or quick-runs, the Multi-Prep can be used in the manual mode for individual sample processing. Simple Automation—The Multi-Prep, Rapid Multi-Sample Automated Homogenizing System allows for up to 6 samples to be homogenized at one time in mere seconds giving you the maximum ability to homogenize up to 300 samples per hour. Automation is made easy with the stress-free self-engagement and disengagement of the Multi-Prep Probes making this truly a walk-away homogenizing system.

Our superior designed oscillating Spider Tube Rack mimics the up-down motion of hand-held homogenizing and can perform 60 oscillations per minute for enhanced homogenizing performance.

Advantages—The Multi-Prep Rapid Homogenizer utilizes a multi-pack of 7mm or 10mm Multi-Prep Probes. This 12-pack of probes eliminates cross-contamination as well as the time consuming need to stop and clean a generator between samples. A clean Multi-Prep Probe can be used each time. PRO’s Multi-Pack Probes are known as the better alternative to disposable plastic generator probes, because our reusable Multi-Prep Probes are made from 316 Stainless Steel and PTFE. This superior design provides the ability to process more difficult samples, including tough tissues and frozen samples. Their infinitely reusable nature means you can use them again and again. When homogenizing is complete, the Multi-Prep Probes can be sterilized by any cleaning method, including flaming, autoclaving and chemical cleaning.

All processing is contained in a sound-abating enclosure with a rounded clear polycarbonate door for a full view inside. The ergonomically arranged LCD and control panel allows for full viewing of programming parameters.
Requires a 12-Pack of Multi-Prep Probes and Spider Tube Rack. Probes and Rack are sold separately. PRO Homogenizing Equipment is made in the USA. Includes a 2 Year Limited Warranty coverage on the majority of components.

Certifications: CE marked.

Ordering information: Supplied with a two-year manufacturer's warranty. Multi-Prep Spide Rack and Multi-Prep probes are required for use with the Multi-Prep Homomgenizing System and are sold separately. Accessories not included.

Product Family Options

PRO Multi-Prep Homogenizing System, 115 V

Product Information

  • Electrical
    Availability
    Price
  • 115 V
    Log in for availability
    Log in for availability
    Each
    Each - $18,530.91
    $18,530.91
    Each
       $18,530.91
    Minimum order quantity is 1

    Supplier Number: 01-01620

PRO Multi-Prep Homogenizing System, 220 V

Product Information

  • Electrical
    Availability
    Price
  • 220 V
    Log in for availability
    Log in for availability
    Each
    Each - $18,530.91
    $18,530.91
    Each
       $18,530.91
    Minimum order quantity is 1

    Supplier Number: 01-02620
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spider Tube Rack, 15 mL
    Spider Tube Rack, 15 mL
    75870-414
    Log in for availability
    Each - $796.73

Product Information

  • Catalog #
    Availability
    Price
  • Saw-Tooth Multi-Prep Probe, 10 mm,12/Pk.
    Saw-Tooth Multi-Prep Probe, 10 mm,12/Pk.
    75870-418
    Log in for availability
    Pack of 12 - $7,002.55

Product Information

  • Catalog #
    Availability
    Price
  • Spider Tube Rack, 50 mL
    Spider Tube Rack, 50 mL
    75870-416
    Log in for availability
    Each - $636.36

Product Information

  • Catalog #
    Availability
    Price
  • Multi-Prep Probes, 7 mm, 12/Pk.
    Multi-Prep Probes, 7 mm, 12/Pk.
    75870-420
    Log in for availability
    Pack of 12 - $4,192.36

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.