Disposable Pillowcases
Disposable Pillowcases, White, 29", 20"
Catalog # 470226-546
Supplier: MEDLINE INDUSTRIES, INC.
Supplier #: NON32300
Jump to:
Product Details & Documents
Disposable pillowcases are a convenient and sanitary option.
- Fluid Resistant
- Disposable
- Multi-Layer Material
- Durable
- Convenient
The multi-layer material makes sure the cases are durable and comfortable.
The case are also fluid resistant.
Specifications
- Color:White
- Description:Disposable Pillowcases
- Length:29"
- Width:20"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



