Sieve Brushes, Justman Brush
30620-634
- Bristle Material:Brass
- Brush head Ø:44 mm (1 3/4")
- Handle Material:Wood
- Total length:15.9 cm
- Cat. no.:30620-634
- Supplier No.:707100
- Trim Length:2.5 cm
Round sieve cleaning brush features brass bristles and a wood handle.
Use to clean coarse mesh sieves (metal screens).