About this item
The Eppendorf Innova 43 and 43R (refrigerated) floor-standing incubator shakers are the ideal solution for the precise handling of large culture volumes. The triple-eccentric counterbalanced drive is designed to support heavy workloads - the design has stood the test of time for over 70 years and continues to enable scientists today.
- Applicational flexibility: Accommodates flasks up to 6 L, sticky pad platform for flat bottom vessels, orbits 25 or 51 mm (1 or 2"), optional: photosynthetic light bank and humidity monitoring
- Saves money: No internal HEPA-filter that must be replaced annually for optimal performance
- Reliable 24/7 with high loads: Proven and tested Innova triple eccentric counterbalanced drive (three weight-supporting shafts)
- Easy cleaning: Spill diverter and drainable built-in spill pan with rounded corners protect the drive from accidental spills (can be used as a water reservoir to reduce sample evaporation); airflow UV-germicidal light optional
- Hands-free door operation: Foot pedal release with easy-to-open and close lid
- Ergonomical and safe interface handling: Top mounted controls and display
- Programmability: Continuous, timed, or multi-step programming (15 steps), store up to four programs
- Serviceability: Built-in castors to move shaker easily, qualified lab shaker service available
The Innova 43 and 43R (refrigerated) shakers are the perfect choice for handling large volumes of cultures with precision and ease. The top loading design allows for vertical placement of the flasks. A pedal operated lid and a window in the sidewall overlooking the samples are examples of why our customers continue to trust our designs. The cast iron triple-eccentric counterbalanced drive is specifically designed to support high-speed applications and heavy workloads - the design has stood the test of time for over 70 years and continues to enable scientists today. The simple user interface allows for easy programming of speed, temperature, time and the VisioNize box can be added to enhance monitoring and adds notifications functionality.
4 Stored programs.
Specifications
- Catalog No:
- CA75874-892
- CA75874-516
- CA75874-538
- CA75874-520
- Temperature uniformity:
- ±0.25 °C at 37 °C
- ±0.25 °C at 37 °C
- ±0.25 °C at 37 °C
- ±0.25 °C at 37 °C
- Platform size:
- 76×46 cm (30×18")
- 76×46 cm (30×18")
- 76×46 cm (30×18")
- 76×46 cm (30×18")
- Speed range:
- 25 - 500 rpm at 2.5 cm orbit; 25 - 300 rpm with 5.1 cm orbit
- 25 - 500 rpm at 2.5 cm orbit; 25 - 300 rpm with 5.1 cm orbit
- 25 - 500 rpm at 2.5 cm orbit; 25 - 300 rpm with 5.1 cm orbit
- 25 - 500 rpm at 2.5 cm orbit; 25 - 300 rpm with 5.1 cm orbit
- Orbit:
- 5.1 cm (2")
- 2.5 cm (1")
- 2.5 cm (1")
- 5.1 cm (2")
- Memory:
- Non volatile with automatic power failure restart
- Non volatile with automatic power failure restart
- Non volatile with automatic power failure restart
- Non volatile with automatic power failure restart
- Height with lid:
- 165.1 cm (65")
- 165.1 cm (65")
- 165.1 cm (65")
- 165.1 cm (65")
- Format:
- Floor
- Floor
- Floor
- Floor