Order Entry
ContactUsLinkComponent
Whatman™ Puradisc Syringe Filters, PP, Whatman products (Cytiva)
Whatman™ Puradisc Syringe Filters, PP, Whatman products (Cytiva)
Supplier:  Cytiva
Certificates
Whatman™ Puradisc Syringe Filters, PP, Whatman products (Cytiva)
Whatman™ Puradisc Syringe Filters, PP, Whatman products (Cytiva)
Supplier:  Cytiva
Certificates

Specifications

  • Catalog No:
  • CA28137-967
  • CA28137-960
  • CA28137-956
  • Ø:
  • 25 mm
  • 25 mm
  • 25 mm
  • Autoclavable:
  • Autoclave at 121 °C
  • Autoclave at 121 °C
  • Autoclave at 121 °C
  • Dimensions:
  • 22.9×28.4 mm
  • 22.9×28.4 mm
  • 22.9×28.4 mm
  • Hold-up volume:
  • < 100 µl
  • < 100 µl
  • < 100 µl
  • Max. operating pressure:
  • 5.2 bar (75 psi)
  • 5.2 bar (75 psi)
  • 5.2 bar (75 psi)
  • Weight:
  • 2.7 g
  • 2.7 g
  • 2.7 g

Specifications

Customers Who Bought This Also Bought