Order Entry
Canada
ContactUsLinkComponent
Centramate™ and Centramate™ PE, Lab Tangential Flow Systems, Cytiva (Formerly Pall Lab)
Centramate™ and Centramate™ PE, Lab Tangential Flow Systems, Cytiva (Formerly Pall Lab)
Supplier:  Cytiva
Certificates
undefined
Centramate™ and Centramate™ PE, Lab Tangential Flow Systems, Cytiva (Formerly Pall Lab)
Supplier:  Cytiva

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Catalog No:
  • 29301-353
  • Type:
  • Centramate PE
  • Operating temperature:
  • 60 °C (140 °F)
  • Dimensions:
  • 9.4 x 25.1 x 19.3 cm (3.7 x 9.4 x 7.6 in.)
  • Weight:
  • 6.4 kg (14 lb.)
  • Hold-up volume:
  • < 20 mL (per cassette)
  • Operating pressure:
  • 0.3 bar (30 kPa, 5 psi) – 5.2 bar (520 kPa, 75 psi)

Specifications

Related Information

Frequently Bought Together