Sample Storage Sets, Cork Closure, Cargille Laboratories
56780-006
- Cap included:Yes
- Capacity:11.00 ml
- Description:Vials with storage box, corks and labels
- Material:Glass
- Environmentally Preferable:
- Cat. no.:56780-006
- Diameter ×H:12×114 mm
- Supplier No.:36130
Most economical, straight-sided, flat-bottom, glass shell vials with high quality cork closures.
- Alpha-numerically indexed compartments for accurate and rapid retrieval and refilling of samples
- Requires little space for storing hundreds or thousands of items
- Boxes are constructed with a moisture and abrasive-resistant exterior covering
- Suitable for incubator, refrigerator, deep-freeze and controlled atmosphere applications
Ideally suited for storing small parts, geological specimens, soil and other types of samples not requiring chemical resistant closures.
: Each set includes a partitioned box, vials, closures, gummed labels, reference chart, an exterior card holder, and card.