- Control type:Digital PID Controller
- Capacity:50 L (Internal)
- Description:Large capacity laboratory use sterilizer
- Timer:0 or 1 Min - 99 Hrs 59 Min/1 Min
- Outside Height:881 mm
- Outside Depth:660 mm
- Outside Width:520 mm
- Cat. no.:75846-582
- Electrical:100 - 120 VAC, 20.5 - 24.5 A
- Inside Depth:470 mm
- Weight:95 kg
- Supplier No.:SQ-500C
This ergonomically designed sterilizer is suitable for protein modification and features easy top loading and sample handling.
- Axial fan motor
- Operating temperature range: 45 to ~135 °C
- Two heaters
- Three female thread ports for sensors
- One exhaust valve and one slow-release valve
- Inner diameter: 370 mm
With simple setting and operation, this sterilizer manages ordinary sterilization, sterilization of culture mediums and liquids, and melting of culture mediums.
The temperature is easy to set and is displayed on a digital screen. Operation modes include an instrument sterilization course, liquid sterilization course, sterilization and keep-warm course, melting course, and custom-programmed course. Custom programs can be saved for repeated use. Safety modes include sensor failure detection, memory-error detection, a lid interlock mechanism, key locking, and a pressure-release valve. The unit can save up to 20 error logs and displays accumulated working and present time.
Units feature an automatic high-pressure steam sterilization system, and the timer start and pre-heating features and cooling fan reduce work time.