DMi1 Inverted Microscope, Leica Microsystems
Catalog # CA10752-392
Supplier: Leica Microsystems
Specifications
- Magnification:3 objectives (Hi Plan 4×,10× PH1, 20× PH1)
- Description:Inverted tissue culture microscope, 2 position phase slider, field of view: 18 mm
- Cat. no.:CA10752-392
- Condenser Type:80 mm, S80
Specifications
About this item
Get what you need and increase efficiency in your live cell imaging workflow with the new Leica DMi1 inverted microscope.
- Easy to use
- Easy phase contrast
- Cool, color-safe LED illumination
The unique flexibility of the Leica DMi1 allows you to configure the microscope for your needs with flexible condenser options; creating a solution that is just right for your lab.
Easy-to-use operation that requires minimal training and maintenance so you can fully concentrate on your research. Cool, color-safe LED illumination for constant color temperature through all stages of intensity.
Ordering information: Accessories not included. Two-week approximate lead time. Please contact your local Avantor representative if more expedited delivery times are needed.