Order Entry
Canada
ContactUsLinkComponent
 
Paraffin Block Mailer, 6 Place, Simport
Catalog # 89201-982
Supplier:  Simport Scientific
undefined
Paraffin Block Mailer, 6 Place, Simport
Catalog # 89201-982
Supplier:  Simport Scientific
Supplier Number:  M477-6

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    Paraffin block mailer, 6 compartment
  • Height:
    29 mm (1⅛")
  • Length:
    134 mm (5¼")
  • Cat. no.:
    89201-982
  • Width:
    141 mm (5⅝")
  • Supplier No.:
    M477-6

Specifications

About this item

Our transparent transport container is made especially for paraffin blocks.

  • Made of PVC
  • Six block capacity
  • Transparent container allows for block identification
  • Attached cover snaps securely for easy open and close
  • Fits all standard cassettes

A transport container made especially for paraffin blocks. Sturdy and easy to use, the Simport mailer is transparent for easy viewing of contents. It can be used for handling and shipping up to six blocks as needed, while having to keep only one model of block mailer in inventory. The attached cover is easy to close but very secure when closed. Suitable for all regular models of tissue and biopsy cassettes.