About this item
Automatically correct pH measurements for variation in electrode slope due to temperature change with the Orion™ Glass ATC Probe
- pH range of 0 to 14
Three different models are available to accommodate different Orion™ meters. The Mini DIN version is compatible with older meters with use of an adapter cable.
Available with three different connector options.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 34104-262
- 10010-742
- 34104-255
- Body material:
- Glass
- Glass
- Glass
- Accuracy:
- ±1°C
- ±1°C
- ±1°C
- Operating temperature range:
- 0 to 100°C
- 0 to 100°C
- 0 to 100°C
- Ø:
- 8 mm
- 8 mm
- 8 mm