Target Immersion Cylinder, Burkle
Catalog #: 75846-294
Supplier: BURKLE INC
Specifications
- Capacity:500 ml (16.91 oz.)
- Ø:75 mm (2.95")
- Description:Target Immersion Cylinder
- Cat. no.:75846-294
- Supplier No.:5365-6000
Specifications
About this item
Precise liquid samples can be taken with the Target immersion cylinder.
- Weight: 2.5 kg/5.51 lbs.
- Height: 210 mm/8.27"
- Includes venting lowering cable (5 m/16.40'), valve, and cable reel
- Screw-off top enables easy cleaning
Packaging: Supplied one immersion cylinder per package.
Customers Who Bought This Also Bought