Mini Immersion Cylinder, Burkle
Catalog #: 75846-292
Supplier: BURKLE INC
Specifications
- Capacity:50 ml (1.69 oz.)
- Ø:32 mm (1.26")
- Description:Mini Immersion Cylinder
- Cat. no.:75846-292
- Supplier No.:5365-5000
Specifications
About this item
For sampling liquids in narrow places where access is difficult
- Height: 180 mm (7.09")
- Weight: 350 g (197.53 dram)
- Stainless steel AISI 304 (1.4301)
- Screw-off top enables easy cleaning
- Tested for use in the Ex Protection Zone 0
- Explosion Categories IIA and IIB
Can also be used in curved dipping tubes and barrels with narrow openings.
Ordering information: Please order the appropriate lowering cable at the same time
Packaging: Supplied one immersion cylinder per package.
Customers Who Bought This Also Bought