Heating Mantle, Five-Gallon Can, Glas-Col®
Catalog #: 89404-902
Supplier: Glas-Col
Specifications
- Description:Heating Mantle
- Electrical:115V
- Shipping weight:19 lbs.
- Cat. no.:89404-902
- For Use With:Can
- Capacity:5 Gallon
- Supplier No.:100DDH110BCH
Specifications
About this item
Mantle for 5 gallon can.
- Fabric interior
- Durable aluminum outer shell
- Supports weigh of 5 gallon can
Provides heat and support for a 5 gallon can. Features a hurry up switch for faster heat up and a thermostatic bulb and capillary type of control.
Delivery: 7-10 days after order.
Customers Who Bought This Also Bought