Heating Mantles, Spherical Flask, 230 V CE, Glas-Col®
Catalog # 89260-010
Supplier: Glas-Col
Specifications
- Capacity:500 ml
- Description:Heating Mantle for Spherical Flask
- Environmentally Preferable:
- Electrical:230V CE
- Shipping weight:1 lb.
- Cat. no.:89260-010
- Supplier No.:100A O407CE
Specifications
About this item
Excellent fit and heating for spherical flasks.
- CE approved
- Pliable interior fabric
- Total flask bottom heating
This mantle covers the bottom portion of a spherical flask for even heating. Withstands 400 degree C internal operating termperature.
Delivery: 7-10 days after order.