Roc C18 HPLC Columns (USP L1), Restek
: Restek
The general-purpose Restek C18 is a conventional monomeric octadecylsilane column suitable for analyses of a wide range of compounds from acidic through slightly basic.
- USP phase code: L1
- LigandtType: monomeric C18
- Surface area: 300 m²/g
- Carbon load: 20%
- End-cap: yes
- pH range: 2.5 to 8.0
- Maximum temperature: 80 °C
Roc HPLC columns are built to be the cornerstone for your LC lab. These solid, reliable columns are pressure rated for any 400 bar HPLC system and deliver the peak shape, reproducibility, ruggedness, and performance you demand for all of your conventional HPLC applications. An exceptional value, Roc columns are priced for bulk use in routine analyses and large-volume workflows.
Frequently Bought Together