Order Entry
Canada
ContactUsLinkComponent
SP Bel-Art H-B DURAC® Calibrated Electronic Thermometer with Waterproof Sensor, Bel-Art Products, a part of SP
SP Bel-Art H-B DURAC® Calibrated Electronic Thermometer with Waterproof Sensor, Bel-Art Products, a part of SP
  75854-374
undefined
SP Bel-Art H-B DURAC® Calibrated Electronic Thermometer with Waterproof Sensor, Bel-Art Products, a part of SP
  75854-374
 :  B60209-0300

 

  • Description:
    Thermometer with Dual Display, Alarm with Duration Counter
  • Temperature accuracy:
    ±1 °C
  • Temperature resolution:
    0.1 °C/°F
  • Calibration points:
    0 °C Zone 1 External; 22 °C Zone 2 External
  • Battery type:
    AAA (2)
  • Probe cable length:
    1 m (3.3')
  • Cat. no.:
    75854-374
  • W×H:
    40×19 mm (1.6×0.7")
  • Probe:
    30 mm (1.2") waterproof sensor (2)
  • Range:
    –40...70 ˚C (–40...158 ˚F) External
  • Supplier No.:
    B60209-0300

 

 

Digital thermometer that effectively measures the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
 : Individually serialized, CE marked. Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.