SpillSlope® Steel Dispensing Shelf for 30/45-Gallon Safety Cabinets, Justrite®
Catalog #: 97001-324
Supplier: Justrite
Specifications
- Depth:11"
- Load Capacity:350 lb. (159 kg)
- Width:39.375"
- Description:Steel Dispensing Shelf for 30/45 gal. Safety Cabinets
- Cat. no.:97001-324
- Weight:7.3 lbs.
- Supplier No.:29943
Specifications
About this item
Dispensing shelf allows easy dispensing of liquids from a faucet without having to adjust the can's position on the shelf.
- The 11 D"epth allows the faucet to protrude beyond the shelf
- Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof sump.
- Fits 30 & 45-gallon cabinets
Expand storage, add new convenience to existing cabinets, or customize your new cabinet with additional shelves to meet specific workflow needs. Galvanized steel shelves hold up to 350 lbs and adjust on 3" increments for versatile storage.
Customers Who Bought This Also Bought