Order Entry
Canada
Orders LinkContactUsLinkComponent
My Temp™ Mini Digital Incubators

My Temp™ Mini Digital Incubators

Mini MyTemp Incubator with Cooling, 18.7x13.2x14.5" (HxLxW), Ambient –15…60 °C
Catalog # 470216-382
Supplier:   Ward's
Supplier #:  H2200-HC
My Temp™ Mini Digital Incubators
Catalog # 470216-382
Supplier:  Ward's
My Temp™ Mini Digital Incubators
My Temp™ Mini Digital Incubators

Mini MyTemp Incubator with Cooling, 18.7x13.2x14.5" (HxLxW), Ambient –15…60 °C

Price
$2,036.62
Log in for availability
Each
Product Details & Documents

These personal-sized incubators have a small footprint.

  • 20 liter capacity
  • Modest Footprint with a Roomy Internal Chamber
  • Unit Stores Bottles and Flasks up to Two Liters
  • Internal Outlet for Powering a Small Shaker or Rocker
  • LED Control Panel Provides Digital Temperature Control

With digital temperature control, the MyTemp incubators provide convenient "set and walk away" operation, eliminating the need for external thermometers and repetitive "fine tuning" of an analog control knob.

Simply choose the desired temperature, and the incubator immediately begins to heat up or cool down, depending on the model, while accurately monitoring the chamber temperature and conveniently displaying the temperature in real time.

Ordering information: This item includes a two-year manufacturers' warranty.

Specifications
  • Temperature range:
    Ambient –15…60 °C
  • Description:
    Mini MyTemp Incubator with Cooling
  • Ext. dimensions:
    18.7x13.2x14.5" (HxLxW)
  • Cat. No.:
    470216-382
  • Platform dimensions:
    9.5 x 11.5"
  • Electrical:
    100 to 240V, 50-60Hz