Order Entry
Canada
ContactUsLinkComponent
 
Centrifuge, Floorstanding, ROTIXA 500RS, Hettich Lab Technology
  75802-594
Product available on GSA Advantage®
Centrifuge, Floorstanding, ROTIXA 500RS, Hettich Lab Technology
  75802-594
 :  4950-08
Product available on GSA Advantage®

 

  • Description:
    ROTIXA 500RS Floorstanding centrifuge, 208 V, 60Hz
  • Environmentally Preferable:
  • Cat. no.:
    75802-594
  • Maximum Speed:
    11500/18038 (RPM/RCF)
  • Maximum Capacity:
    4 x 1000 mL
  • Weight:
    225 kg
  • Supplier No.:
    4950-08

 

 

ROTIXA 500RS is ideal for rapid processing of large numbers of samples

  • Large and easy-to-read display
  • A key-operated switch prevents unauthorized changes to settings
  • Easy entry of parameters using rotary knob and selection keys
  • Visual indicator that the rotor has come to a stop at the end of centrifuging
  • Metal construction and sound design ensure mechanical safety

ROTIXA 500RS is invaluable in research and development and quality control departments in the life sciences industry and in other industrial fields.

This extremely effective centrifuge

Swing-Out Rotors