Digital Temperature Controller with Thermocouple, Chemglass
Catalog # 33501-374
Supplier: Chemglass
Small Business Enterprise
Specifications
- Description:Temperature Controller with Type "J" Thermocouple
- Environmentally Preferable:
- Electrical:110VAC, 1500W, 15A
- W×D×H:3.75×5.5×2.5"
- Cat. no.:33501-374
- Supplier No.:CG-15001-30
Specifications
About this item
PID controller for use with CG-1100 oil baths
- Controller has 1500 watts of power and will control temperatures to ± 1.0°C
Ordering information: Supplied complete with CG-15001-25 Type "J" Thermocouple.