Hettich ROTOFIX 46 Lab Benchtop Centrifuge, Hettich Lab Technology
75802-780
Product available on GSA Advantage®
- Max. capacity:4 x 290 mL
- Description:Hettich ROTOFIX 46 Benchtop Centrifuge
- Electrical:120V
- Width:21.18"
- Depth:25.47"
- Height:9.64"
- Cat. no.:75802-780
- Maximum Speed:4,000/ 3,095 (RPM/RCF)
- Tube Capacity:4 × 290 ml (max.)
- Supplier No.:4600-01
Hettich Lab Technology's ROTOFIX 46 is a powerful and flexible benchtop with standard and speciality applications including organic and inorganic chemistry, preparatory and analytical chemistry, electroplating and petrochemistry.
- All-steel construction
- General-purpose
- Cytology
- Quiet Operation – Quiet as a normal conversation
- Will not increase noise levels or contribute to distractions
- Functional Design –Easy to lift lid with front-facing control panel for effortless interaction and programming
- Enhanced Safety –Self-closing, auto-locking lid with steel latches
- All-metal chamber provides reinforced security
- Five Year Warranty –All Hettich centrifuges are protected by our 5-year warranty and full technical support
- Fully Certified – Engineered and manufactured in accordance with all relevant safety and production standards
- Made in Germany – German engineered and manufactured quiet, reliable and safe since 1904
: Hettich Lab Technology centrifuges are manufactured under all relevant national and international safety standards and certifications.
: All Hettich centrifuges include a 5-year warranty. Hettich Lab Technology centrifuge packages include everything you need to complete your application: centrifuge, rotor, buckets, adapters, and lids, where applicable. Supports over 210 application configurations; please contact your Avantor representative for more information.