Order Entry
Canada
Orders LinkContactUsLinkComponent
Mini Rotator, Glas-Col

Mini Rotator, Glas-Col

120 V, Up to 30 Micro Tubes, 5-9 mm and 8-14 mm
Catalog # 33725-042
Small Business Enterprise
Supplier:   Glas-Col
Supplier #:  099AMR1512
Mini Rotator, Glas-Col
Catalog # 33725-042
Supplier:  Glas-Col
Small Business Enterprise
Mini Rotator, Glas-Col
Mini Rotator, Glas-Col

120 V, Up to 30 Micro Tubes, 5-9 mm and 8-14 mm

Price
$2,299.26
Log in for availability
Each
Product Details & Documents

End over end rotation mixing from a gentle slosh to a rapid agitation for micro centrifuge tubes

  • Ideal smaller size for use on lab bench
  • Interchangeable heads
  • No balancing of load required

Offers optimum mixing from a gentle slosh to a rapid agitation in a compact package making it ideal for use in area where space is a premium.

Ordering information: Mini Rotator with aluminum disk head and spring clips for 5-10 mm and 12-14 mm tubes.

Delivery information: 7-10 days after order.

Specifications
  • Electrical:
    120 V
  • For use with:
    Up to 30 Micro Tubes, 5-9 mm and 8-14 mm
  • Shaking motion:
    End over end mixing from a gentle slosh to a rapid agitation
  • Shipping weight:
    6 lbs.
  • Cat. No.:
    33725-042
  • Speed:
    2-80 rpm
Accessories

Product Information

  • Catalog #
    Shipping Weight
    Availability
    Price
  • Tissue Culture Disk Head with 30 spring clamps for 5-9mm and 8-14 mm tubes, for Mini Rotator
    Tissue Culture Disk Head with 30 spring clamps for 5-9mm and 8-14 mm tubes, for Mini Rotator
    33725-046
    2 lbs.
    Log in for availability
    Each - $915.13

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.