Order Entry
Canada
ContactUsLinkComponent
Nutating 3D Shaker, Base Only, Glas-Col
Nutating 3D Shaker, Base Only, Glas-Col
Catalog # 57020-261
Supplier:  Glas-Col
Small Business Enterprise
undefined
Nutating 3D Shaker, Base Only, Glas-Col
Catalog # 57020-261
Supplier:  Glas-Col
Supplier Number:  099A NSM12
Small Business Enterprise

Specifications

  • Shaking motion:
    Nutating 3D motion
  • Description:
    Nutating 3D shaker, base only
  • Shipping weight:
    165 lbs.
  • Speed:
    10-170 rpm
  • Cat. no.:
    57020-261
  • Electrical:
    120 V
  • For Use With:
    Separatory Funnels
  • Supplier No.:
    099AVS20012

Specifications

About this item

Heavy duty shaker to handle heavier loads and provide greater durability.

  • Bench top shaking
  • Three dimensional motion
  • Handles loads up to 40 pounds
  • Accomodates a variety of holders
  • Touch screen interface

This Nutating shaker gives you 3D shaking on your bench top. Ideal for environmental and extraction work using separatory funnels. This model is the base only, allowing you to chose from optional holders.

Ordering information: Base only.
Delivery: 7 to 10 days after order.