Holder for Rugged Rotator, 75 to 200 mm Test Tubes, Glas-Col
Catalog # 33797-310
Supplier: Glas-Col
Small Business Enterprise
Specifications
- Capacity:Test Tubes, 75 - 200 mm
- Description:Tube Holder Rack, Test Tube
- Cat. no.:33797-310
- Weight:2.5 lbs.
- Supplier No.:099ARD50
Specifications
About this item
Double duty holder for bottles and flasks.
- Load balanced by easy adjustment
- Retaining plate lined to protect glassware
Used with the Rugged Rotator and holds a complete rack of stoppered test tubes for rotating end over end. Will hold rack 12×5".
Ordering information: Holder only.
Delivery: 7 to 10 days after order.