Order Entry
Canada
ContactUsLinkComponent
Multi-Pulse Vortexer with Pulsing, Glas-Col
Multi-Pulse Vortexer with Pulsing, Glas-Col
Catalog # 89404-898
Supplier:  Glas-Col
undefined
Multi-Pulse Vortexer with Pulsing, Glas-Col
Catalog # 89404-898
Supplier:  Glas-Col
Supplier Number:  099AVB4

Specifications

  • Capacity:
    12 - 29 mm tubes up to 250 ml flask
  • Description:
    Vortex Mixer for Tubes/Flasks
  • Electrical:
    120V
  • Shipping weight:
    38 lbs.
  • Cat. no.:
    89404-898
  • Supplier No.:
    099AVB4

Specifications

About this item

The new cartridge design of the Multi Pulse Vortexer allows the user to switch the size of tubes to be mixed by simply changing the cartridge size, thus eliminating the need for extra racks.

  • Interchangeable cartridge system
  • Variable speed 100-2000 rpm
  • Pulse feature interrupts actiion for more thorough mixing

The contents of the test tubes remain visible during mixing and sample can be added without stopping the action.

Ordering information: Each vortexer comes with cartridges for 12-13mm tubes and 15-16mm tubes.
Delivery: 7-10 days after order.