Order Entry
Canada
ContactUsLinkComponent
Hettich ROTANTA 460 General Purpose Floor Model Centrifuge, Hettich Lab Technology
Hettich ROTANTA 460 General Purpose Floor Model Centrifuge, Hettich Lab Technology
Catalog # 75802-454
cUL Listed
CSA Certified
Product available on GSA Advantage®
UL Listed
undefined
Hettich ROTANTA 460 General Purpose Floor Model Centrifuge, Hettich Lab Technology
Catalog # 75802-454
Supplier Number:  5675-01
cUL Listed
CSA Certified
Product available on GSA Advantage®
UL Listed

Specifications

  • Temperature range:
    −20 to +40°C (460 R)
  • Description:
    Hettich ROTANTA 460 RF Floor Model Centrifuge, Refrigerated
  • Electrical:
    120V (Refrigerated model 20 Amp)
  • W×D×H:
    21.8 × 27.4 × 37.8"
  • Cat. no.:
    75802-454
  • Maximum Speed:
  • For Tube Volume:
  • Tube Size:
  • Tube Capacity:
  • Includes:
  • Supplier No.:
    5675-01

Specifications

About this item

The Hettich Lab Technology ROTANTA 460 floor-standing centrifuge series processes large sample volumes at high g-forces for high-throughput laboratories.

  • Max capacity – 4 x 750 mL/3 liters
  • Max RPM/RCF – 15,000/24,400
  • High throughputs
  • Specialty applications
  • Versa-Rotor (1 rotor for multiple applications)
  • Temperature control
  • Quiet operation – Quiet as a normal conversation
  • Will not increase noise levels or contribute to distractions
  • Functional design – easy to lift lid with front-facing control panel for effortless interaction and programming
  • Enhanced safety – self-closing, auto-locking lid with steel latches
  • All-metal chamber provides reinforced security
  • Five year warranty – all Hettich centrifuges are protected by our 5-year warranty and full technical support
  • Fully certified – engineered and manufactured in accordance with all relevant safety and production standards
  • Made in Germany – German engineered and manufactured quiet, reliable and safe since 1904

With the ROTANTA 460 RC laboratories have the convenience of storing the centrifuge under the work bench when not in use

Convenient application packages for blood tubes, blood bags, cell cultures, plates, and bottles are available. Includes everything you need to perform your application: centrifuge, rotor, buckets, and lids, where applicable.

Hettich Lab Technology is an industry-leading laboratory equipment manufacturer based in Tuttlingen, Germany. Since 1904 we have designed, engineered, and manufactured precision equipment for the modern laboratory. Known for our vast array of centrifuges and incubators, Hettich delivers on quality, safety, and reliability.

Or, the ROTANTA 460 RF allows users to operate the centrifuge at waist-height for improved ergonomics. Switch applications without switching rotors with the Hettich Versa-Rotor. The ROTANTA 460 also supports a variety of accessories for specialty applications such as a high-speed plate rotor and accessories for flasks, chrome bath and schlenk tubes. Maximum capacity of 4 x 750 mL, 180 blood or urine tubes, 96 x 15 mL, 40 x 50 mL conical tubes, 24 microtiter plates, and more. Robust temperature control included for temperature-sensitive samples.

Certifications: Hettich Lab Technology centrifuges are manufactured under all relevant national and international safety standards and certifications.
Ordering information: All Hettich centrifuges include a 5-year warranty. Hettich Lab Technology centrifuge packages include everything you need to complete your application: centrifuge, rotor, buckets, adapters, and lids, where applicable. Supports over 470 application configurations; please contact your Avantor representative for more information.