Specifications
- Type:56-801
- Closure type:Back fastening
- Garment application:Medical,Food,Industrial,Chemical protection,Oils, fats and fuels,Laboratory,Pharmaceutical
- Gender:Unisex
- Color:Yellow
- L×W:127×86 cm (50×34")
- Fabric:Enduro 2000™ polyurethane
- Cat. no.:75795-346
- Supplier No.:105299
Specifications
About this item
High-performance Endurosaf™ aprons feature a strong and durable 8-9 millimeter die-cut Enduro 2000™ polyurethane material that rivals traditional materials such as neoprene, nitrile, vinyl and other films.
- Sealed ties provide a durable, consistent fit
- Remain flexible in cold temperatures
- Strong and tough fabrication
Sealed ties and adjustable neck straps are strong and provide a durable, consistent fit for a wide variety of users
Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact. Endurosaf™ aprons comply with FDA regulations for food contact and are exceptionally resistant to abrasion, chemicals, oils and fats.
Neck strap features an adjustable non-corrosive, non-absorbent plastic buckle for a more comfortable fit. 56-801 series aprons are soft, comfortable, easy to clean and remain flexible in cold temperatures. Use in the chemical processing, food processing, janitorial/sanitation, medical laboratories, pharmaceutical, and research laboratory industries. Uses include medical, cleanrooms, laboratories, food processing, chemical processing, pharmaceutical, and janitorial.