Order Entry
Canada
ContactUsLinkComponent
SeaPrep® Agarose, Lonza
SeaPrep® Agarose, Lonza
  CA12001-922
 :  Lonza
undefined
SeaPrep® Agarose, Lonza
  CA12001-922
 :  Lonza
 :  50302

 

  • Capacity:
    25 g
  • Description:
    SeaPrep® Agarose
  • Size:
    25 g
  • Cat. no.:
    CA12001-922
  • Application:
    Cell Culture; Hybridoma Cloning; Encapsulation/Embedding Cells
  • Supplier No.:
    50302

 

 

SeaPrep® is an ultra low melting temperature, low eeo agarose perfect for hybridoma cloning, embedding cells and creating cDNA libraries.

  • All Lonza agarose is quality tested to certify performance
  • DNAse/RNAse free
  • Ultra Low melting temperature
  • Store agarose at 18 to 26 °C (64 to 79 °F)

SeaPrep® Agarose

SeaPrep® Agarose is a specialty 'soft agarose' product with ultralow gelling and melting temperature properties that make it valuable for many techniques involving biomolecules. SeaPrep® Agarose is an excellent medium for hybridoma cloning and produces soft, clear gels. SeaPrep® Agarose can be used to expand cDNA plasmid libraries in a strictly representative fashion, decreasing the possibility that less abundant clones vanish during amplification due to differential rates of replication.