Order Entry
Canada
ContactUsLinkComponent
Mud Chucker Boot Scraper, Wearwell®
Mud Chucker Boot Scraper, Wearwell®
Catalog # 89021-218
Supplier:  Wearwell
undefined
Mud Chucker Boot Scraper, Wearwell®
Catalog # 89021-218
Supplier:  Wearwell
Supplier Number:  229.2.2X12.4X15.25

Specifications

  • Color:
    Black
  • Description:
    Mud Chucker, with Pliable Scraping Rubber Fingers
  • Length:
    30 cm (1 ft.)
  • Thickness:
    24 mm (¹⁵⁄₁₆")
  • Cat. no.:
    89021-218
  • Width:
    40 cm (16")
  • Supplier No.:
    71541146410

Specifications

About this item

Mud Chuckers chuck mud!

  • Removes dirt, grass, snow, salt, and general debris before it enters the building
  • Features pliable rubber finger-tips on side walls
  • Portable or can be made permanent

Recessed step-in area with rubber fingers on the sides and bottom brushes away dirt, mud, and debris from the bottom and sides of shoes. Ideally suited for use in dry environments. Mud Chucker, the name says it all.