Special Application Instrument Thermometers, Mercury Filled, Thermco®
Catalog # 10147-164
Supplier: Thermco
Specifications
- Coating:Yes
- Length:200 mm (7⅞")
- Cat. no.:10147-164
- Divisions:0.5 °C
- Range:+80...+135 °C (+176...+275 °F)
- Immersion:Total
- Supplier No.:ACC80135SC
Specifications
About this item
Special application thermometers are designed to be used with laboratory equipment.
- Autoclavable
- Individually Serialized
- Mercury filled with yellow backing for easy reading
- Safety-coated to contain mercury and glass if breakage occurs
Certifications: Calibrated against NIST standards to assure accuracy and reproducibility.