Nucleosil® HPLC Columns, C18 HD, Macherey Nagel
Catalog # 29444-592
Supplier: Macherey-Nagel
Small Business Enterprise
Specifications
- Column Format:Analytical
- Ø int.:4.60 mm
- Particle Size:3 µm
- Pore size:100 Å
- Length:150 mm
- Cat. no.:29444-592
- Phase:C18
- Supplier No.:720193.46
Specifications
About this item
These octadecyl modified high density silica phase for HPLC have a monomeric modification and are encapped.
- Hydrophobic, nonpolar phase for RP chromatography
- Octadecyl modified, high density silica phase
These octadecyl modified, high density silica phase for HPLC have a monomeric modification and are encapped. pH stability 2 to 9, carbon content 20%. Suited for separation of basic compounds such as pharmaceuticals.