Order Entry
Canada
ContactUsLinkComponent
KIMAX® Culture Tubes, Reusable, Graduated, Kimble Chase
KIMAX® Culture Tubes, Reusable, Graduated, Kimble Chase
Catalog # 60869-001
undefined
KIMAX® Culture Tubes, Reusable, Graduated, Kimble Chase
Catalog # 60869-001
Supplier Number:  45071-10

Specifications

  • Ø:
    16 mm
  • Capacity:
    23 ml
  • Height:
    150 mm
  • Environmentally Preferable:
  • Cat. no.:
    60869-001
  • Supplier No.:
    45071-10

Specifications

About this item

KIMAX® culture tube intended primarily for use in the testing of milk for the presence of bacteria by the methylene blue reductase test.

  • Smooth, fire-polished rim
  • Graduation line is located at the 10 ml level
  • Durable white ceramic enamel marking spot

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type 1 and ASTM E438, Type 1, Class A requirements.