Order Entry
ContactUsLinkComponent
178 results for Cuvettes

You searched for: Cuvettes

Cuvettes

Cuvettes in all capacities are designed for the best spectroscopic or electroporation testing results. Composed of glass, plastic, or quarts, disposable and reusable options tailor to sample and deliver reproducible results. The cuvettes may come completely transparent, aluminum plated, or have select sides clear to guide light through desired path. Small rectangular or cylindrical shaped cuvettes allow easy UV absorption observations or cell transformations. Designs to fit specific automated equipment are also available.

Sort by
VWR® Signature™ Disposable Electroporation Cuvettes

VWR® Signature™ Disposable Electroporation Cuvettes

Supplier: VWR International

VWR Signature™ Disposable Electroporation Cuvettes are designed for use with bacterial, yeast, fungi, and mammalian cells.

Expand 4 Items
Loading...
VWR® Sipper

VWR® Sipper

Supplier: VWR International

A-1100 Sipper is an easy-to-use sipper accessory for UV-1600PC, UV-3100PC, UV-6300PC, V-3000PC UV/Visible spectrophotometer.

Expand 1 Items
Loading...
VWR® Spectrosil Fluorometer Cells

VWR® Spectrosil Fluorometer Cells

Supplier: VWR International

Standard rectangular cells manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range.

Expand 4 Items
Loading...
VWR® Two-Sided Disposable Plastic Cuvettes

VWR® Two-Sided Disposable Plastic Cuvettes

Supplier: VWR International

Cuvettes are constructed of high-quality polymethyl methacrylate (PMMA or "acrylic") or polystyrene (PS), and provide accurate, reliable results.

Expand 4 Items
Loading...
VWR® Sipper with Temperature Control

VWR® Sipper with Temperature Control

Supplier: VWR International

A-1000 Sipper with Temperature Control is an easy-to-use sipper accessory for UV-1600PC, UV-3100PC, UV-6300PC and V-3000PC UV/Visible spectrophotometer integrated with a temperature controller.

Expand 1 Items
Loading...
VWR® Spectrosil Spectrophotometer Cells

VWR® Spectrosil Spectrophotometer Cells

Supplier: VWR International

Manufactured from Spectrosil quartz for accurate readings over the entire UV range to near infrared range.

Expand 22 Items
Loading...
VWR® Standard Standard Spectrophotometer Cuvettes

VWR® Standard Standard Spectrophotometer Cuvettes

Supplier: VWR International

VWR® Standard Cuvettes feature four optical windows that are recessed to prevent scratching.

Expand 2 Items
Loading...
VWR® Optical Glass Spectrophotometer Cells

VWR® Optical Glass Spectrophotometer Cells

Supplier: VWR International

Obtain accurate, dependable results with these economical alternatives for spectrophotometric analyses in the visible and near infrared regions.

Expand 4 Items
Loading...

Cuvette Standard Q Optical Glass, Mettler-Toledo

Supplier: Mettler Toledo

The Standard Q macro cuvette is made of fused quartz glass and comes in a matching pair. For measurements in the ultraviolet and visible range with a wavelength between 200 nm – 2500 nm.

Expand 2 Items
Loading...

Cuvette Standard O Optical Glass, Mettler-Toledo

Supplier: Mettler Toledo

The Standard Line O macro cuvette is made of fritted optical glass and comes in a matching pair. For measurements in the visible range with a wavelength between 320 nm – 2500 nm.

Expand 2 Items
Loading...
Expand 2 Items
Loading...
Expand 1 Items
Loading...

Micro Plastic Cells - 10 mm, PerkinElmer

Supplier: PERKINELMER SCIENTIFIC CANADA ULC

These disposable micro cells have a volume of 70-550 µl, a pathlength of 10 mm and outside dimensions of 45 mm (H)×12.5 mm (W)×12.5 mm (D).

Expand 1 Items
Loading...

Semi-Micro/Macro Cuvette, PerkinElmer

Supplier: PERKINELMER SCIENTIFIC CANADA ULC

Disposable cells are available in polystyrene and polymethyl methacrylate formats

Expand 3 Items
Loading...
Portable Turbidimeter Sample Cells, Hach

Portable Turbidimeter Sample Cells, Hach

Supplier: Hach

Replacement sample cells for use with portable turbidimeters.

Expand 1 Items
Loading...
Sample Cells, Round Glass, Zeroing Vials, Hach

Sample Cells, Round Glass, Zeroing Vials, Hach

Supplier: Hach

Zeroing vial for AccuVac Ampules

Expand 1 Items
Loading...
Sample Cells, Round Plastic, Hach

Sample Cells, Round Plastic, Hach

Supplier: Hach

Round, plastic sample cells for use with Hach Spectrophotometers

Expand 2 Items
Loading...
Quartz SUPRASIL® Macro and Micro Cells, PerkinElmer

Quartz SUPRASIL® Macro and Micro Cells, PerkinElmer

Supplier: PERKINELMER SCIENTIFIC CANADA ULC

Standard rectangular macro and micro cells are the most frequently used type of spectroscopy cell for routine liquids analysis.

Expand 11 Items
Loading...
CrossLab Macrocells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies

CrossLab Macrocells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies

Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA

Agilent offers a wide range of rectangular cuvettes with optical path lengths from 1 to 100 mm.

Expand 22 Items
Loading...
Quartz SUPRASIL Macro/Semi-Micro Cell, PerkinElmer

Quartz SUPRASIL Macro/Semi-Micro Cell, PerkinElmer

Supplier: PERKINELMER SCIENTIFIC CANADA ULC

The Quartz SUPRASIL Macro/Semi-Micro Cell has a 4 x 4 mm light path with 4 windows.

Expand 1 Items
Loading...
CrossLab Cylindrical Cells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies

CrossLab Cylindrical Cells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies

Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA

Agilent cylindrical cuvettes with 10 to 100 mm path length for both 8453/8454 and Cary UV systems.

Expand 4 Items
Loading...
Special Optical Glass Macro and Micro Cells, PerkinElmer

Special Optical Glass Macro and Micro Cells, PerkinElmer

Supplier: PERKINELMER SCIENTIFIC CANADA ULC

Standard rectangular macro and micro cells are the most frequently used type of spectroscopy cell for routine liquids analysis.

Expand 2 Items
Loading...
Fluorescence Cells, PerkinElmer

Fluorescence Cells, PerkinElmer

Supplier: PERKINELMER SCIENTIFIC CANADA ULC

Standard rectangular macro and micro cells are the most frequently used type of spectroscopy cell for routine liquids analysis.

Expand 3 Items
Loading...

Quartz SUPRASIL® Macro Cylindrical Cells with PTFE Stopper, PerkinElmer

Supplier: PERKINELMER SCIENTIFIC CANADA ULC

The quartz SUPRASIL® macro cylindrical cells are used with spectrophotometers that have a larger circular light beam.

Expand 1 Items
Loading...
NIR Quartz SUPRASIL® 300 Macro Cells, PerkinElmer

NIR Quartz SUPRASIL® 300 Macro Cells, PerkinElmer

Supplier: PERKINELMER SCIENTIFIC CANADA ULC

Standard rectangular macro cells are the most frequently used type of spectroscopy cell for routine liquids analysis.

Expand 1 Items
Loading...
Flow Through Cells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies

Flow Through Cells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies

Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA

Flow thru cells with 0.1 - 100 mm path length, choose aperture and 15/20 mm z height for 8454/Cary UV.

Expand 22 Items
Loading...
Disposable Polystyrene Cells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies

Disposable Polystyrene Cells for UV-Vis and UV-Vis-NIR Systems, Agilent Technologies

Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA

Disposable plastic standard or micro cells are economical alternatives to quartz or glass cells.

Expand 2 Items
Loading...
Cell Cleaning Supplies for UV-Vis and UV-Vis-NIR, Agilent Technologies

Cell Cleaning Supplies for UV-Vis and UV-Vis-NIR, Agilent Technologies

Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA

Agilent offers a highly effective alkaline cleaning concentrate for glass and quartz glass cuvettes.

Expand 1 Items
Loading...

Micro Plastic Cells, PerkinElmer

Supplier: PERKINELMER SCIENTIFIC CANADA ULC

These disposable micro cells have a volume of 70 to 550 ml, and a path length of 10 mm.

Expand 1 Items
Loading...
Sort by
Recommended for You