Specifications
- Capacity:From 2 to 48 Tubes
- Description:ConeFlex Legacy™ Adapter for FastPrep™-24 Adapters
- Size:Each
- Format:Fluid
- Adapter compatibility:FastPrep®-24 Adapters, Multi-use, Combinational
- Instrument Compatibility:FastPrep-96
- Kit compatibility:FastDNA and FastDNA Spin; FastRNAPro; FastRNA Spin; FastProtein; GeneClean for Ancient DNA; FastDNA 50 ml Spin Kit for Soil; microprep <2 ml up to maxiprep 50 ml
- Tube compatibility:2 ml; 4.5 ml; 15 ml; 50 ml
- Key applications:Extractions of nucleic acids, proteins, metabolites and other small molecules from virtually sample
- Material of construction:Composite
- Storage and handling:Store at Room Temperature (15...30 °C)
- Sample volume:up to 40 g
- Sample type:Soil; Plants; Animal Tissues; Feces; Yeast; Bacteria (Gram +/-); Fungi; Spores; Wastewater; Food; Seeds; Roots
- Product type:Instruments & Systems
- Cat. no.:CA76046-184
Specifications
About this item
ConeFlex Legacy™ Adapter allows any FastPrep-24™ Adapter to be fitted to the FastPrep-96™ Instrument.
- Compatible with all FastPrep-24 adapters
- Consistent, reproducible results
- Delivers high-throughput sample homogenization
ConeFlex Legacy™ Adapter for FastPrep®-24 Adapters is a versatile adapter allows any existing FastPrep-24™ adapters to be used on the FastPrep-96™ instrument thus delivering high-throughput sample homogenization, grinding and lysis with the highest efficiency, quality and reproducibility for your DNA, RNA protein and small molecule extractions, even from the most difficult, dirty, tough, large or tiny samples.
Use with FastPrep-96, MP Bio Lysing Matrix Tubes and/or FastPrep purification kits to lyse, grind or homogenize samples at ambient temperatures, for the extraction and purification of nucliec acids, proteins, metabolites and other small molecules and more.