Order Entry
Canada
ContactUsLinkComponent
 
Orion™ Versa Star Pro™ pH/LogR™ Benchtop Meter, Thermo Scientific
 
undefined
Orion™ Versa Star Pro™ pH/LogR™ Benchtop Meter, Thermo Scientific

 

  • Catalog No:
  • 89206-402
  • 89206-404
  • 76076-762
  • pH range:
  • -2.000 to 20.000 pH
  • -2.000 to 20.000 pH
  • -2.000 to 20.000 pH
  • pH resolution:
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • pH accuracy:
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • mV range:
  • ±2000.0 mV
  • ±2000.0 mV
  • ±2000.0 mV
  • mV resolution:
  • 0.1 mV
  • 0.1 mV
  • 0.1 mV
  • mV accuracy:
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • ±0.2 mV or ±0.05% of reading whichever is greater
  • Temperature resolution:
  • 0.1°C, 0.1°F
  • 0.1°C, 0.1°F
  • 0.1°C, 0.1°F
  • Temperature accuracy:
  • ±0.1°C
  • ±0.1°C
  • ±0.1°C
  • Display:
  • Color graphic LCD with user-customizable options
  • Color graphic LCD with user-customizable options
  • Color graphic LCD with user-customizable options
  • Power supply:
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Operating temperature range:
  • 5…45 °C (41…113 °F)
  • 5…45 °C (41…113 °F)
  • 5…45 °C (41…113 °F)
  • Data logging capacity:
  • 2000 with time/date stamp
  • 2000 with time/date stamp
  • 2000 with time/date stamp
  • Memory:
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Languages:
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • IP rating:
  • IP-54
  • IP-54
  • IP-54
  • Dimensions:
  • 28L x 24W x 10H cm (11 x 9.5 x 3.9"), modules add ≤ 2cm (0.8") L & H
  • 28L x 24W x 10H cm (11 x 9.5 x 3.9"), modules add ≤ 2cm (0.8") L & H
  • 28L x 24W x 10H cm (11 x 9.5 x 3.9"), modules add ≤ 2cm (0.8") L & H
  • Outputs:
  • USB (2), RS232
  • USB (2), RS232
  • USB (2), RS232
  • Input:
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), 2 stirrer inputs (stirrer probe)
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), 2 stirrer inputs (stirrer probe)
  • BNC (pH or ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), 2 stirrer inputs (stirrer probe)
  • Alarm:
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • No. of channels:
  • 4 - Customizable with modules
  • 4 - Customizable with modules
  • 4 - Customizable with modules
  • Calibration:
  • pH with calibration editing option, relative mV (RmV), ORP, LogR temperature and temperature
  • pH with calibration editing option, relative mV (RmV), ORP, LogR temperature and temperature
  • pH with calibration editing option, relative mV (RmV), ORP, LogR temperature and temperature
  • Calibration points:
  • 1 point relative mV (RmV) mode; 1 point ORP mode; 1 to 6 pH mode
  • 1 point relative mV (RmV) mode; 1 point ORP mode; 1 to 6 pH mode
  • 1 point relative mV (RmV) mode; 1 point ORP mode; 1 to 6 pH mode
  • Weight:
  • 1.2kg (2.5lbs.), modules add 0.2kg (0.5lb.) each
  • 1.2kg (2.5lbs.), modules add 0.2kg (0.5lb.) each
  • 1.2kg (2.5lbs.), modules add 0.2kg (0.5lb.) each

 

Frequently Bought Together