Thermocouple Probe, Type J, Chemglass
80061-226
Small Business Enterprise
- Ø:1/8"
- Temperature Range:0...370 °C
- Description:Thermocouple Probe, 24 Gauge
- Length:6"
- Cat. no.:80061-226
- Cable Length:36"
- Type:J
- Supplier No.:CG-15018-01
Type “J” thermocouple (black) for use with oil baths or other liquid immersion applications
- 48" Long Fiberglass Insulated Duplex Lead with S.S. Overbraid
- Thermocouples can be used up to 370°C
Thermocouple is supplied with a mini plug and a fiberglass insulated duplex lead with stainless steel overbraided cord.