SP Wilmad-LabGlass Long Oil Centrifuge Tube, TC, SP Industries
Catalog #: 14206-422
Supplier: SP Industries
Specifications
- Length:200 mm
- O.D.:38 mm
- Volume:100 mL
- Cat. no.:14206-422
- Graduations:0 to 5/10 in 5/100mL; 5/10 to 2 in 1/10mL; 2 to 3 in 2/10mL; 3 to 5 in 5/10mL; 5 to 10 in 1mL; 10 to 25 in 5mL; 25 to 100 in 25mL
- Supplier No.:LG-4470-100
Specifications
About this item
Calibrated 'to contain' (TC), this borosilicate glass long oil centrifuge tube is used for determinations of water and sediment in petroleum and its products, including fuel oils and lubricating oils
Reference No. ASTM D 96, D 1796, and D 91.
See ASTM Methods D 96, D 1796 and D 91 and also API Code 2500.
Customers Who Bought This Also Bought