Order Entry
Canada
ContactUsLinkComponent
 
Pocket Refractometer, Brix/RI-Chek, Reichert
Catalog # 97039-614
undefined
Pocket Refractometer, Brix/RI-Chek, Reichert
Catalog # 97039-614
Supplier Number:  13940000

Specifications

  • Description:
    Pocket Refractometer, Brix/RI-Chek
  • Power supply:
    2×AAA Batteries
  • Response time:
    2 s
  • Scales:
    0.0 - 62.0 Brix
    1.3330 - 1.4465 nD
  • Cat. no.:
    97039-614
  • W×D×H:
    5.4 x 10 x 2.7 cm
  • Accuracy:
    ±0.2 °Brix
    ±0.0002 nD
  • Weight:
    0.1 kg (0.22 lbs.)
  • Supplier No.:
    13940000

Specifications

About this item

The Brix/RI-Chek is a battery operated pocket refractometer that delivers rapid results.

  • Automatic Temperature Compensation (ATC)
  • Simple single-handed operation
  • IP 65 allows rinsing off the sample with running water