To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Volume:500 µl
- Description:Fixed needle gas tight syringe, 50 mm
- Cat. no.:10057-500
- Point Style:Blunt
- Needle Gauge:22s
- Supplier No.:365J6319
Specifications
About this item
Used for manual sample injection into gas chromatography (GC) instrument, they provide accuracy and reproducibility that gives you confidence in analytical results, time-after-time.
- Borosilicate glass with metal flanges
- Needles are stainless steel
- Plungers are PTFE
- Field-proven syringe design
These syringes have an affixed needle and a plunger that creates a tight seal with the barrel. They are available in standard industry size with black easy-to-read and solvent-resistant markings.