Order Entry
Canada
Orders LinkContactUsLinkComponent
Immersion Thermometer

Immersion Thermometer

Immersion Thermometer, −20…+150 °C, 305 mm (12"), 1 °C, ±1 °C
Catalog # 470004-840
Supplier:   Bel-Art
Supplier #:  B60304-0200_SE
Immersion Thermometer
Catalog # 470004-840
Supplier:  Bel-Art
Immersion Thermometer
Immersion Thermometer

Immersion Thermometer, −20…+150 °C, 305 mm (12"), 1 °C, ±1 °C

Clearance
$23.50
Sale

Valid until 31/12/2026

Log in for availability
Each
Product Details & Documents

Black liquid against lead-free, yellow back glass for easy readability and fewer reading errors.

  • Black, non-toxic, biodegradable, Enviro-Safe® liquid
  • Traceable to NIST

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Specifications
  • Description:
    Immersion Thermometer
  • Length:
    305 mm (12")
  • Divisions:
    1 °C
  • Accuracy:
    ±1 °C
  • Range:
    −20…+150 °C
Accessories

Product Information

  • Catalog #
    Range
    Length
    Availability
    Price
  • Immersion Thermometer
    Immersion Thermometer
    470004-840
    −20…+150 °C
    305 mm (12")
    Log in for availability
    Each - $23.50