Oak-Framed Demonstration Mirror
Oak-framed demonstration mirror, 27.75", 20.75"
Catalog # 470002-754
Supplier: Diversified Woodcrafts
Supplier #: 4000K
Oak-Framed Demonstration Mirror
Catalog # 470002-754
Supplier: Diversified Woodcrafts
Jump to:
Product Details & Documents
The shatter resistant mirror is an acrylic mirror enclosed in a solid oak frame with a natural transparent finish.
- 360 degree swivel capability
- This mirror can be tilted to any angle, and is held secure with nylon screws in the mounting brackets
W×D×H: 27.75×1×22.5"
Specifications
- Description:Oak-framed demonstration mirror
- Height:20.75"
- Length:27.75"
- Cat. No.:470002-754
- Environmental certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health
Accessories
Product Information
- Catalog #LengthHeightAvailabilityPrice
- Demonstration mirror/marker board
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



