ALP Xylose, Modified, Hardy Diagnostics
Modified ALP Xylose, HDx, 13 x 100 mm, 3 ml, Tube, 5
Supplier: Hardy Diagnostics
Supplier #: Y71
Jump to:
- Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
- Return Policy
Product Details & Documents
ALP Xylose, Modified
(Aerobic Low Peptone) For the identification of non-fermentative bacilli. See technical insert.
Ordering information: Minimum Order - 5 packs
Documents
Certificates
Search by Lot NumberSpecifications
Specifications
- Pack type:Tube
- Description:Modified ALP Xylose, HDx
- Size:13 x 100 mm
- Minimum Order Quantity:5
- Volume:3 ml
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



