Diamond-Plate Military Switchboard Anti-Fatigue Matting, Wearwell®
Catalog # 89021-402
Supplier: Wearwell
Specifications
- Color:Gray
- Description:Diamond-Plate Military Switchboard Matting, Full Roll
- Length:2286 cm (75 ft.)
- Thickness:5 mm (0.2")
- Cat. no.:89021-402
- Width:91 cm (3 ft.)
- Supplier No.:712.316X3X75GY
Specifications
About this item
Military Switchboard matting prevents life-threatening electrical shocks in high-voltage environments.
- Meets Mil Spec 15562-G Amend. 3, Type III
- Dielectric Strength: 30,000 volts
This non-conductive matting delivers a dielectric strength of 30,000 volts. The easy to clean surface offers exceptional ozone and oil resistance. Ideally suited for use in dry environments.
Certifications: Meets ASTM F1677. Dry: COF = 0.68. Passes Mil. 15562-F and FMVSS 302.
Frequently Bought Together