Diamond-Plate Electrically Conductive Runner, Wearwell®
Catalog # 89021-406
Supplier: Wearwell
Specifications
- Color:Black
- Description:Diamond-Plate Electrically Conductive Runner, with Grounding Snap, Full Roll
- Length:2286 cm (75 ft.)
- Thickness:5 mm (0.2")
- Cat. no.:89021-406
- Width:91 cm (3 ft.)
- Supplier No.:71541160352
Specifications
About this item
Electrically Conductive Runner is the ideal runner for areas where static prevention is a priority.
- Treated surface drains static electricity from personnel
- Protect sensitive equipment from damage or eliminate static annoyance
- Grounding snap is attached to the corner of each mat
The Electrically Conductive Runner can be rolled out for long aisle ways or cut to size for specific workstations. Use the Electrically Conductive Runner to protect sensitive equipment or eliminate static annoyance. A grounding snap is included on each mat, and grounding is highly recommended for optimum mat performance. NOTE: Mat must be grounded with a ground cord; workers must wear Heel Grounder or shoes with conductive soles.
Certifications: Meets ASTM F1677. Dry: COF = 0.68/Wet: COF = 0.17.