VWR® Safety API Combined Form Thermo-Hydrometer
Catalog #: 30617-768
Supplier: Bel-Art Products, a Part of SP
Specifications
- Accuracy:±0.1° API (hydrometer)
- Graduation Interval:0.1° API Hydrometer; 2°F Thermometer
- Cat. no.:30617-768
- Range:39/51° API (hydrometer)
- Supplier No.:618230411
Specifications
About this item
This combined-form hydrometer, with a convenient, built-in thermometer, measures the relative density (specific gravity) of oil and petroleum related products in accordance with American Petroleum Institute (API) standards.
- Conform to the accuracy requirements for ASTM thermo-hydrometers
- Lead free ballast and glass
- 381mm (15”) long
- Temperature standardization: 60°F (15°C)
- Thermometer contains mercury-free blue spirit organic liquid fill with a temperature scale of 0/150°F
- Individually serialized
- Hand inspected by our U.S. quality team
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Caution: Note: Combined form thermo-hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Built-in thermometers should be used as a general reference only. For temperature critical applications, a calibrated standard thermometer is recommended.
Customers Who Bought This Also Bought